Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber

  • Mfr # 35X47X7 HMS5 RG

  • Zoro # G7539847


product price:  $5.59
/ea

Key Features

Seal Type
Straight Lip Seal
Inside Dia.
35 mm
Outside Dia.
47 mm
Width
7 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35X47X7 HMS5 RG
Zoro #
G7539847
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Dia.
35 mm
Outside Dia.
47 mm
Width
7 mm
Overall Width
7 mm
Outside Diameter
47 mm
Inside Diameter
35 mm

Details

Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS5
Max. Pressure
7 psi
Maximum Pressure
7 psi
Application
Grease Lubricated Agriculture Machinery
Spring Type
Garter
Maximum Surface Speed
6.4 mps
Contact Type
Contact Seal
Case Coating
None
System of Measurement
Metric
Maximum Temperature
100 Degrees C
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Minimum Temperature
-40 Degrees C
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Resistance Properties
Chemical Resistant
Maximum Rotational Speed
3,480 RPM
Number of Lips
1
Spring Reinforcement
Yes

Description

Rotary Shaft Seal, Design Code HMS5, Inside Diameter 35 mm, Outside Diameter 47 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 3,480 RPM, Maximum Surface Speed 6.4 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.