Shaft Seal, 60 x 75 x 8 mm., HMS5, Nitrile Rubber

  • Mfr # 60X75X8 HMS5 RG

  • Zoro # G2276359


product price:  $10.29
/ea

Key Features

Seal Type
Straight Lip Seal
Inside Dia.
60 mm
Outside Dia.
75 mm
Width
8 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60X75X8 HMS5 RG
Zoro #
G2276359
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Dia.
60 mm
Outside Dia.
75 mm
Width
8 mm
Inside Diameter
60 mm
Outside Diameter
75 mm
Overall Width
8 mm

Details

Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS5
Max. Pressure
7 psi
Standards
ASTM D1418, ASTM D1600, DIN 7728 Part 1, ISO Certified 1043-1, ISO Certified 1629
Maximum Surface Speed
8.58 mps
Case Coating
None
Minimum Temperature
-40 Degrees C
Number of Lips
1
Spring Type
Garter
Contact Type
Contact Seal
Maximum Temperature
100 Degrees C
System of Measurement
Metric
For Fluid Type
Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils
Spring Reinforcement
Yes
Application
Grease Lubricated Agriculture Machinery
Maximum Rotational Speed
2,760 RPM
Maximum Pressure
7 psi
Resistance Properties
Chemical Resistant

Description

Rotary Shaft Seal, Design Code HMS5, Inside Diameter 60 mm, Outside Diameter 75 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Application Grease Lubricated Agriculture Machinery, Case Coating None, For Fluid Type Animal and Vegetable Oils, Diesel, Gasoline, Greases, Hot Water, Light Heating Oil, Mineral Oils, Maximum Rotational Speed 2,760 RPM, Maximum Surface Speed 8.58 mps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.