Shop All Differential Parts & Components
Skf
Shaft Sleeve, Dia. 2.625 to 2.631 In
Mfr # 99262
Zoro # G7900566
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. Range 2.625 to 2.631 in
- Width on Shaft 19.84 mm
- Overall Width 23.83 mm
- Flange Dia. 3.047 in
- Sleeve Material Stainless Steel
Product Information
- Brand Skf
- MFR # 99262
- Zoro # G7900566
- UPC # 085311042048
- Country of Origin Mexico
- Category Differential Parts & Components
Dimensions
Shaft Dia. Range | 2.625 to 2.631 in |
Width on Shaft | 19.84 mm |
Overall Width | 23.83 mm |
Flange Dia. | 3.047 in |
Installation Depth | 1.375 in |
Flange Diameter | 77.39 mm |
For Minimum Shaft Diameter | 66.68 mm |
Width Tolerance | +/-0.8 mm |
Outside Diameter Tolerance | +/-1.6 mm |
For Maximum Shaft Diameter | 66.83 mm |
For Shaft Size | 66.68 to 66.83 mm |
Details
Description
Wear Sleeve, For Shaft Size 66.68 to 66.83 mm, Material Stainless Steel, Flange Diameter 77.39 mm, Overall Width 23.83 mm, Wall Thickness 0.28 mm, Width on Shaft 19.84 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 66.83 mm, For Minimum Shaft Diameter 66.68 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Latch Cable Repair, 926-111 (926-111)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- SPECIAL SPEECO PRODUCTS 9 BLK MTL Hay Hook (S47010700)
- FAIRCHILD INDUSTRIES Kf1018A - 1961-1966 Ford F-100 Glass Run Window Channel Kit (KF1018A)
- SKF Speedi-Sleeves Speedi Sleeve, 99266 (99266)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- DANA DIFFERENTIAL CARRIER - UNLOADED; DANA 35, 3.54 & UP, OPEN DIFF (44590)
- TIMKEN Differential Bearing, 15123 (15123)
- TIMKEN Differential Bearing, LM603049 (LM603049)
- EATON EATON ELOCKER DANA 60 4.56 & UP 35 SPLINE (14023-010)
- EATON DETROIT TRUETRAC NISSAN TITAN 32 SPLINE (913A582)
- Skf Differential Parts & Components