This item is Discontinued.

Skf Single Row Ball Brgs 63008-2RS1

Single Row Ball Brgs (Discontinued)

  • Mfr # 63008-2RS1
  • Zoro # G209135067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
63008-2RS1
Zoro #
G209135067
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.575 in
Outside Dia.
2.677 in
Width
0.827 in

Details

Cage Material
Sheet metal
Static Load Capacity
2 473 lbf
Dynamic Load Capacity (Lb.)
3 777 lbf
Lubrication
Grease
Type
Cylindrical
Bearing Material
Bearing steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.