This item is Discontinued.

Skf Single Row Ball Brgs 6307-2RS1/C3GJN

Single Row Ball Brgs (Discontinued)

  • Mfr # 6307-2RS1/C3GJN
  • Zoro # G309146284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6307-2RS1/C3GJN
Zoro #
G309146284
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.378 in
Outside Dia.
3.15 in
Width
0.827 in

Details

Cage Material
Sheet metal
Bearing Material
Bearing steel
Lubrication
Grease
Static Load Capacity
4 271 lbf
Type
Cylindrical
Dynamic Load Capacity (Lb.)
7 891 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.