Zoro Homepage

Single Row Ball Brgs

  • Mfr # 6309NC3

  • Zoro # G009146300


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.772 in
Cage Material
Sheet metal
Outside Dia.
3.937 in
Width
0.984 in
Bearing Material
Bearing steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6309NC3
Zoro #
G009146300
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.772 in
Outside Dia.
3.937 in
Width
0.984 in

Details

Cage Material
Sheet metal
Bearing Material
Bearing steel
Static Load Capacity
7 081 lbf
Type
Cylindrical
Dynamic Load Capacity (Lb.)
12 432 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.