Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Skf SKF 307-Z, Max Type Ball Bearings 307-Z

SKF 307-Z, Max Type Ball Bearings (Discontinued)

  • Mfr # 307-Z
  • Zoro # G707378164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
307-Z
Zoro #
G707378164
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm

Details

Single Row/Double Row
Single Row
Seal/Shield Type
Non-Contact
Cage Material
Sheet Metal
Lubrication
No Lubrication
Static Load Capacity
26.5 kN
Max. RPM
9500 RPM
Bearing Material
Bearing Steel
Dynamic Load Capacity
34.7 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.