This item is Discontinued.

Skf SKF-3203A2RS1TN9 MT33, Double Row Ball Brgs, 3203A2RS1TN9 MT33 3203A2RS1TN9 MT33

SKF-3203A2RS1TN9 MT33, Double Row Ball Brgs, 3203A2RS1TN9 MT33 (Discontinued)

  • Mfr # 3203A2RS1TN9 MT33
  • Zoro # G207139456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3203A2RS1TN9 MT33
Zoro #
G207139456
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
0.669 in
Outside Dia.
1.575 in
Width
0.689 in

Details

Cage Material
Non-metallic
Static Load Capacity
1 978 lbf
Dynamic Load Capacity (Lb.)
3 215 lbf
Bearing Material
Bearing steel
Lubrication
Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.