Shop All Radial Ball Bearings
Skf
SKF 3204 ATN9, Double Row Ball Bearings
Mfr # 3204 ATN9
Zoro # G307377574
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Cage Material Non-Metallic
- Seal/Shield Type Unshielded
- Bore Dia. 20 mm
- Outside Dia. 47 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 3204 ATN9
- Zoro # G307377574
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 20.6 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- CONTINENTAL CONTITECH A57 Wrapped V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (A57)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 15 Amps 1 Outlets 125V Voltage (L 5550 123 3)
- SKF SKF-6405, Single Row Ball Brgs, 6405 (6405)
- SKF SKF 6206 2RS1 C3 HT51, Single Row Ball Bearings (6206 2RS1 C3 HT51)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- SKF SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z (6201 2Z)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- Skf Ball Bearings