Shop All Radial Ball Bearings
Skf
SKF-6204 2RSH/C3, Single Row Ball Brgs, 6204 2RSHC3
Mfr # 6204 2RSH/C3
Zoro # G907140998
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Seal/Shield Type Contact
- Bore Dia. 20 mm
- Outside Dia. 47 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6204 2RSH/C3
- Zoro # G907140998
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- AGONOW Enerpac Hydraulic Wedgie and Spread Cylinder, 1 Ton (ENE-WR5)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6200 JEM)
- SKF SKF 6000Z, Single Row Ball Bearings (6000Z)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2ZNR JEM)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6212 2RS JEM)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308ZZ (6308 ZZ/C3 PRX)
- Skf Ball Bearings