Zoro Homepage

SKF 6211Z JEM, Single Row Ball Bearings

  • Mfr # 6211Z JEM

  • Zoro # G707381201


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.165 in
Outside Dia.
3.937 in
Width
0.827 in
Dynamic Load Capacity (Lb.)
10 386 lbf
Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6211Z JEM
Zoro #
G707381201
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.165 in
Outside Dia.
3.937 in
Width
0.827 in

Details

Dynamic Load Capacity (Lb.)
10 386 lbf
Type
Cylindrical
Bearing Material
Bearing steel
Static Load Capacity
6 519 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.