Zoro Homepage

Skf Seal, 13833A

  • Mfr # 13833A

  • Zoro # G6809331


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Width
0.472 in
Bore Dia.
2.637 in
Shaft Dia.
1.378 in
Outer Diameter
2.648 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13833A
Zoro #
G6809331
UPC #
85311565455
Country of Origin
Unknown

Dimensions

Width
0.472 in
Bore Dia.
2.637 in
Shaft Dia.
1.378 in
Outer Diameter
2.648 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.