
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
22244 CCK/W33
Zoro #
G310424456
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
15.748 in
Width (In.)
4.252 in
Details
Type
Tapered 1:12
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
412 524 lbf
Static Load Capacity
530 549 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.