Shop SKF
See all product information
Create Account
Spherical Roller Bearing
- Mfr # 22322 CC W33 C4
- Zoro # G410424325
product price:Â
$
1,489.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
110 mm
Bore Tolerance
0.02mm to 0
Lubrication
Required
Static Load Capacity
1120 kN
Outside Dia. (mm)
240 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22322 CC W33 C4
- Zoro #
- G410424325
- UPC #
- -
- Country of Origin
- Sweden
- Bore Tolerance
- 0.02mm to 0
- Lubrication
- Required
- Static Load Capacity
- 1120 kN
- Bearing Type
- Roller Bearing
- Temp. Range
- -30 Degree to 200 Degree C
- Cage Material
- Steel
- Type
- Cylindrical
Dimensions
- Bore Dia. (mm)
- 110 mm
- Outside Dia. (mm)
- 240 mm
- Width (mm)
- 80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.