Shop IPTCI

FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # SBRFB205-16G
  • Zoro # G023389899

product price: 
$
42.59
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1 in
Overall Width
31 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBRFB205-16G
Zoro #
G023389899
UPC #
080067561853
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SARFB
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Seal Type
K-Type
Standards
AFBMA
Expansion Type
Fixed
Split Housing
Not Split
Housing Type
Triangular
Features
Light Duty
Bearing Lubrication
Relubricateable
Included Bearing
SB205-16G
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,750 lbf
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
3,010 lbf
Maximum Temperature
248 Degrees F
Number of Rows
1
Self Lubricating Bearing
No
Bore Type
Cylindrical
Maximum Speed
5,850 RPM Grease
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1 in
Overall Width
31 mm
Mount Hole Center-to-Center Length
1 5/8 in
Mounting Bolt Size
5/16, M8
Overall Height
95 mm
Overall Length
95 mm
Inner Ring Width
1.063 in
Flange Thickness
29 mm
Bolt Circle Diameter
9 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.