Spherical Roller Bearing, Bore 170mm

  • Mfr # 22334 CC/W33

  • Zoro # G7899577


product price:  $5,759.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Open
Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22334 CC/W33
Zoro #
G7899577
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
6.6929 in
Bore Dia. (mm)
170 mm
Outside Dia. (In.)
14.1732 in
Outside Dia. (mm)
360 mm
Width (In.)
4.7244 in
Width (mm)
120 mm
Fillet Radius
3 mm
Overall Width
120 mm
Outside Diameter
360 mm
Bore Diameter
170 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
486,000 lb
Dynamic Load Capacity (Lb.)
396,000 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Lubrication
Grease
Dynamic Load Capacity (N)
1,760,000 N
Item
Spherical Roller Bearing
Static Load Capacity (N)
2,160,000 N
Maximum Speed
1,800 RPM Grease
Minimum Temperature
-20 Degrees F
Closure
Open
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Roller Material
Alloy Steel
System of Measurement
Metric
Roller Material Grade
100Cr6
Static Radial Load Capacity
2,160 kN
Dynamic Radial Load Capacity
1,863 kN
Maximum Temperature
390 Degrees F
Lubricant Material
Grease
Maximum Misalignment Angle
3 Degrees
Application
Vibratory Applications, Wind Energy
Lubrication Openings
Groove on Outer Ring
Bearing Industry Number
22334
Ring Material
Alloy Steel
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 22334, Bore Diameter 170 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 1,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 360 mm, Overall Width 120 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.