Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 200mm

  • Mfr # 22320 E/C3

  • Zoro # G8234642


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22320 E/C3
Zoro #
G8234642
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.7402 in
Bore Dia. (mm)
95 mm
Outside Dia. (In.)
7.874 in
Outside Dia. (mm)
200 mm
Width (In.)
2.6378 in
Width (mm)
67 mm
Outside Diameter
215 mm
Bore Diameter
100 mm
Fillet Radius
2.5 mm
Overall Width
73 mm

Details

Type
Open
Cage Material
Steel
Temp. Range (F)
-20 Degrees to 390 Degrees F
Dynamic Load Capacity (N)
600,000 N
Static Load Capacity (N)
670,000 N
Lubrication
Grease
Dynamic Load Capacity (Lb.)
134,900 lb
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
151,000 lb
System of Measurement
Metric
Lubricant Material
Grease
Closure
Open
Roller Material Grade
100Cr6
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Maximum Speed
3,000 RPM Grease
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
847 kN
Application
Vibratory Applications, Wind Energy
Maximum Misalignment Angle
3 Degrees
Bearing Industry Number
22320
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Maximum Temperature
390 Degrees F
Lubrication Openings
Groove on Outer Ring
Static Radial Load Capacity
950 kN
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 215 mm, Overall Width 73 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.