Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 65mm

  • Mfr # 22313 E/C3

  • Zoro # G8381685


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22313 E/C3
Zoro #
G8381685
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.5591 in
Bore Dia. (mm)
65 mm
Outside Dia. (In.)
5.5118 in
Outside Dia. (mm)
140 mm
Width (In.)
1.8898 in
Width (mm)
48 mm
Outside Diameter
140 mm
Fillet Radius
2 mm
Overall Width
48 mm
Bore Diameter
65 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (Lb.)
81,000 lb
Lubrication
Grease
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (N)
360,000 N
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
76,400 lb
Dynamic Load Capacity (N)
340,000 N
Ring Material Grade
100Cr6
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
22313
Dynamic Radial Load Capacity
357 kN
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees F
System of Measurement
Metric
Load Direction
Radial, Thrust
Maximum Misalignment Angle
3 Degrees
Ring Material
Alloy Steel
Lubricant Material
Grease
Roller Material Grade
100Cr6
Maximum Speed
5,000 RPM Grease
Roller Material
Alloy Steel
Maximum Temperature
390 Degrees F
Closure
Open
Lubrication Openings
Groove on Outer Ring
Static Radial Load Capacity
360 kN

Description

Spherical Roller Bearing, Bearing Industry Number 22313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 140 mm, Overall Width 48 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.