Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 85mm

  • Mfr # 22317 E/C3

  • Zoro # G8294395


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22317 E/C3
Zoro #
G8294395
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
3.3465 in
Bore Dia. (mm)
85 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
2.3622 in
Width (mm)
60 mm
Fillet Radius
2.5 mm
Overall Width
60 mm
Outside Diameter
180 mm
Bore Diameter
85 mm

Details

Type
Open
Cage Material
Steel
Static Load Capacity (N)
520,000 N
Dynamic Load Capacity (N)
480,000 N
Lubrication
Grease
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
107,900 lb
Temp. Range (F)
-20 Degrees to 390 Degrees F
Static Load Capacity (Lb.)
117,000 lb
Maximum Temperature
390 Degrees F
System of Measurement
Metric
Maximum Speed
3,800 RPM Grease
Application
Vibratory Applications, Wind Energy
Bearing Industry Number
22317
Maximum Misalignment Angle
3 Degrees
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
577 kN
Ring Material Grade
100Cr6
Minimum Temperature
-20 Degrees F
Ring Material
Alloy Steel
Lubricant Material
Grease
Closure
Open
Roller Material Grade
100Cr6
Bore Type
Cylindrical
Static Radial Load Capacity
620 kN
Lubrication Openings
Groove on Outer Ring
Roller Material
Alloy Steel

Description

Spherical Roller Bearing, Bearing Industry Number 22317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 3,800 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 180 mm, Overall Width 60 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.