Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Dynamic308000lb

  • Mfr # 23138 CCK/C3W33

  • Zoro # G9419837


product price: $4,253.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23138 CCK/C3W33
Zoro #
G9419837
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
7.4803 in
Bore Dia. (mm)
190 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
Width (In.)
4.0945 in
Width (mm)
104 mm
Fillet Radius
2.5 mm
Bore Diameter
190 mm
Overall Width
104 mm
Outside Diameter
320 mm

Details

Type
Double Row
Cage Material
Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Static Load Capacity (N)
2,080,000 N
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
468,000 lb
Dynamic Load Capacity (Lb.)
308,000 lb
Dynamic Load Capacity (N)
1,370,000 N
Lubrication
Grease
Minimum Temperature
0 Degrees F
Bearing Industry Number
23138
Closure
Open
Lubricant Material
Grease
System of Measurement
Metric
Dynamic Radial Load Capacity
1,456 kN
Lubrication Openings
Groove on Outer Ring
Ring Material
Alloy Steel
Maximum Temperature
390 Degrees F
Static Radial Load Capacity
2,080 kN
Maximum Speed
2,000 RPM Grease
Roller Material
Alloy Steel
Application
Vibratory Applications, Wind Energy
Bore Type
Tapered 1:12
Ring Material Grade
100Cr6
Load Direction
Radial, Thrust
Maximum Misalignment Angle
2 Degrees
Roller Material Grade
100Cr6

Description

Spherical Roller Bearing, Bearing Industry Number 23138, Bore Diameter 190 mm, Bore Type Tapered 1:12, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 2,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 320 mm, Overall Width 104 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.