Zoro Homepage

Spherical Roller Bearing, Dynamic843000lb

  • Mfr # 23164 CAC/C08W507

  • Zoro # G2197240


product price: $35,104.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
Double Row
Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
21.2598 in
Outside Dia. (mm)
540 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23164 CAC/C08W507
Zoro #
G2197240
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
12.5984 in
Bore Dia. (mm)
320 mm
Outside Dia. (In.)
21.2598 in
Outside Dia. (mm)
540 mm
Width (In.)
6.9291 in
Width (mm)
176 mm
Outside Diameter
540 mm
Bore Diameter
320 mm
Overall Width
176 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23164, Bore Diameter 320 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Temperature 392 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 540 mm, Overall Width 176 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Dynamic Radial Load Capacity 3,923 kN, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.