Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Static 120000lb

  • Mfr # 23024 CC/C3W33

  • Zoro # G9419304


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Type
Double Row
Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23024 CC/C3W33
Zoro #
G9419304
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.7244 in
Bore Dia. (mm)
120 mm
Outside Dia. (In.)
7.0866 in
Outside Dia. (mm)
180 mm
Width (In.)
1.811 in
Width (mm)
46 mm
Outside Diameter
180 mm
Overall Width
46 mm
Fillet Radius
2 mm
Bore Diameter
120 mm

Details

Type
Double Row
Cage Material
Steel
Dynamic Load Capacity (Lb.)
80,000 lb
Temp. Range (F)
0 Degrees to 392 Degrees F
Item
Spherical Roller Bearing
Static Load Capacity (N)
510,000 N
Lubrication
Grease
Static Load Capacity (Lb.)
120,000 lb
Dynamic Load Capacity (N)
355,000 N
Maximum Temperature
390 Degrees F
Roller Material
Alloy Steel
Dynamic Radial Load Capacity
366 kN
Lubricant Material
Grease
Maximum Misalignment Angle
2 Degrees
Maximum Speed
4,000 RPM Grease
Lubrication Openings
Groove on Outer Ring
Load Direction
Radial, Thrust
Bearing Industry Number
23024
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Closure
Open
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Static Radial Load Capacity
500 kN
Roller Material Grade
100Cr6
System of Measurement
Metric
Application
Vibratory Applications, Wind Energy

Description

Spherical Roller Bearing, Bearing Industry Number 23024, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 4,000 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 180 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.