
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LM806349-C
Zoro #
G702079288
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
3.5000 in
Width
0.797 in
Cone Length
0.7970 in
Cone Radius
0.1000 in
Details
Cone ID
2.1250 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.