Shop SKF
See all product information
Tapered Roller Brg 30Xxx, 31Xxx, 32Xxx, 33Xxx; Tapered Roller Bearings >120Mm <= 220Mm
Mfr # 32214
Zoro # G011313745
product price:Â $85.25
/eaKey Features
Outside Dia. (In.)
4.9213 in
Bore Dia. (In.)
2.7559 in
Bearing Width (In.)
1.3091 in
Dynamic Load Capacity (Lb.)
43,838 lbf
Static Load Capacity (Lb.)
46,760 lbf
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 32214
- Zoro #
- G011313745
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia. (In.)
- 4.9213 in
- Bore Dia. (In.)
- 2.7559 in
- Bearing Width (In.)
- 1.3091 in
Details
- Dynamic Load Capacity (Lb.)
- 43,838 lbf
- Static Load Capacity (Lb.)
- 46,760 lbf
- Cage Material
- Sheet metal
- Lubrication
- None
- Type
- Cylindrical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.