Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Brgs, 30302

  • Mfr # 30302

  • Zoro # G407668732


product price: $29.25
/ea

Key Features

Outside Dia. (In.)
1.654 in
Bore Dia. (In.)
0.591 in
Dynamic Load Capacity (Lb.)
6 227 lbf
Static Load Capacity (Lb.)
4 496 lbf
Cage Material
Sheet metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
30302
Zoro #
G407668732
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
1.654 in
Bore Dia. (In.)
0.591 in

Details

Dynamic Load Capacity (Lb.)
6 227 lbf
Static Load Capacity (Lb.)
4 496 lbf
Cage Material
Sheet metal
Type
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.