Shop SKF
See all product information
Create Account
Type CRW1 Small Bore Radial Shaft Seal, 1-5/8 in ID x 2.502 in OD x 0.313 in W, Nitrile Lip
- Mfr # 16245
- Zoro # G809909471
product price:Â
$
14.39
/ea
Key Features
Lip Material
Nitrile Rubber
Design Code
CRW1
Lip material
Nitrile rubber
Bore
2.502 in
Bore Depth
2.502 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16245
- Zoro #
- G809909471
- UPC #
- 8531101690
- Country of Origin
- Unknown
- Lip Material
- Nitrile Rubber
- Design Code
- CRW1
- Lip material
- Nitrile rubber
- Bore
- 2.502 in
- Type
- Metal-cased with sealant coating on the outside diameter
Dimensions
- Bore Depth
- 2.502 in
- Shaft Dia.
- 1.625 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.