Shop SKF
See all product information
Create Account
Type CRW1 Small Bore Radial Shaft Seal, 1.938 in ID x 3.005 in OD, 0.313 in W, Nitrile Lip
- Mfr # 19359
- Zoro # G809909372
product price:Â
$
16.85
/ea
Key Features
Inside Dia.
1.9375 in
Outside Dia.
3 in
Width
0.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19359
- Zoro #
- G809909372
- UPC #
- 8531102149
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 1.9375 in
- Outside Dia.
- 3 in
- Width
- 0.3125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.