Skf

Universal Joint End Yoke, Uj1521


product price: $18.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 2.5000 in
  • Bore Shape ROUND
  • Bore 1.0000 in
  • Earhole Diameter 0.938 in
See all product information

Product Information

Dimensions

Length 2.5000 in
Earhole Diameter 0.938 in

Details

Bore Shape ROUND
Bore 1.0000 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.