Zoro Homepage

Wheel Bearing And Hub Assembly, Br930808

  • Mfr # BR930808

  • Zoro # G4962716


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Brace Pilot Diameter
3.0875 in
Number of Bolts
5
Bolt Circle Diameter B
4.9606 in
Inner Diameter
1.4510 in
Number of Splines
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930808
Zoro #
G4962716
UPC #
85311488440
Country of Origin
Unknown

Dimensions

Brace Pilot Diameter
3.0875 in
Bolt Circle Diameter B
4.9606 in
Inner Diameter
1.4510 in
Bolt Hole Size
0.4845
Bolt Size
9/16-18 in
Wheel Pilot Diameter
3.0604 in
Bolt Circle Diameter A
5.5000 in
Flange Diameter
7.2047 in

Details

Number of Bolts
5
Number of Splines
33
Sensor Ring
Yes
Flange Offset
1.8425 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.