This item is Discontinued.

Skil 3-3/4In In UglyIn HSS All Purpose J 94610C2

3-3/4In In UglyIn HSS All Purpose J (Discontinued)

  • Mfr # 94610C2
  • Zoro # G3579810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94610C2
Zoro #
G3579810
UPC #
00039725013149
Country of Origin
China

Dimensions

Length
3-3/4"

Details

For Use With Saw Type
Jig Saws
Item
Jig Saw Blade
Primary Saw Application
General Purpose
Material
High Speed Steel
Teeth per Inch
5 to 10
Shank Type
U
Number of Cutting Edges
1
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.

Description

Jig Saw Blade, Teeth per Inch 5 to 10, For Use With Saw Type Jig Saws, Number of Cutting Edges 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.