Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder Kit, Cordless, 8500 RPM

  • Mfr # AG290202

  • Zoro # G6068908


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Slide
Voltage
20V DC
Includes
2.0Ah Battery, Charger, Grinding Disc, Grinding Guard, Wrench, Wrench Storage Handle
Series
PWRCORE 20(TM)
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG290202
Zoro #
G6068908
UPC #
-
Country of Origin
China

Dimensions

Spindle Thread Size
M14
Wheel Diameter
4 1/2 in

Details

Item
PWRCore 20 20V 4-1/2" Angle Grinder Kit
Switch Type
Slide
Voltage
20V DC
Includes
2.0Ah Battery, Charger, Grinding Disc, Grinding Guard, Wrench, Wrench Storage Handle
Series
PWRCORE 20(TM)
Brushless Motor
No
Features
3-Position Side Handle, Onboard Wrench Storage, Spindle Lock
Battery Capacity
(1) 2.0 Ah
Application
Cutting, Polishing, Sanding, Sharpening
Max. Speed
8,500 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Lock-On Switch
Yes
Duty
Heavy Duty
Charger Model
Mfr. No. SC535801; Mfr. No. QC536001
Safety Features
Dual Function Lock-on Switch, Restart Protection
Power Source
Cordless
Switch Location
Side
Case Included
No
Grip Style
Barrel Grip
For Wheel Type
Type 27
Guard Adjustment
Toolless Adjustable
Battery Series
PWR CORE 20(TM)
Charger Included
Yes
Battery Model No.
Mfr. No. BY519701, Mfr. No. BY519702
Number of Batteries Included
1
Material Application
Ferrous Metal, Heavy Weld Bead, Stainless Steel, Steel Casting, Structural Steel
Speed Ranges
0 to 8500 RPM
Anti-Vibration Technology
No
Anti-Restart Technology
Yes
Head Type
Flathead
Switch Function
Slide, with Lock-On

Description

The SKIL - AG290202, also known as the "PWRCore 20 20V 4-1/2" Angle Grinder Kit," serves diverse industrial and commercial settings. This robust cordless angle grinder utilizes a 20V DC brushless motor capable of reaching a maximum RPM of 8,500. Suitable for tasks such as cutting, polishing, sanding, and sharpening, its wheel diameter measures 4 1/2", and it works with Type 27 wheel type. This tool kit incorporates a bare tool, battery, and charger. It features a barrel grip style and a flathead type, with a three-position side handle and onboard wrench storage, bolstering easy control and tool maintenance. The grinder's attributes are further enhanced by safety features, including a dual function lock-on switch and restart protection.

Key Features:

  • Anti-Restart Technology: Yes, ensuring a manual restart is necessitated after power restoration, augmenting the tool's protective features.
  • Battery Capacity: Includes (1) 2.0 Ah Battery and a charger for extended and purposeful operation.
  • Material Application: The tool can be used on materials such as Ferrous Metal, Heavy Weld Bead, Stainless Steel, Steel Casting, and Structural Steel.
  • Speed Ranges: Facilitating a range of speed, this tool operates from 0 to 8500 RPM.
  • Spindle Thread Size: An M14 spindle thread size allows for the attaching of wheels, discs, guards, and other accessories on this grinder.
  • Switch Location: The switch is side-placed for placement convenience.
  • Cordless Tool Kit Content: The kit includes (1) Bare tool, (1) Battery, (1) Charger, all of which are a part of the tool's included kit components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.