Belt Sander, 6.0 A, 3 x 18 In
Mfr # 7510-01
Zoro # G4931087
product price: $70.19
/eaKey Features
Belt Size
3 in x 18 in
No Load SFPM
1050
Features
Auto Track Belt Alignment, Built-In Vacuum Port, Clear View Dust Canister, Micro-Filtration, Pressure Control Technology, Single Lever Belt Changes
Amps
6.0 A
Corded/Cordless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7510-01
Zoro #
G4931087
UPC #
-
Country of Origin
China
Dimensions
Belt Size
3 in x 18 in
Tool Length
12 1/4 in
Belt Width
3 in
Belt Length
18 in
Cord Length
8 ft
Details
Item
Corded Belt Sander
No Load SFPM
1050
Features
Auto Track Belt Alignment, Built-In Vacuum Port, Clear View Dust Canister, Micro-Filtration, Pressure Control Technology, Single Lever Belt Changes
Amps
6.0 A
Corded/Cordless
Corded
Release Type
Lever
Tool Weight
6.4 lb
Cord
8.0 ft
Corded/Banded
Corded
Includes
80 Grit Sanding Belt, Clear View Dust Canister
Current
6 A
Power Source
Corded
Product Type
Belt Sander
Description
Corded Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 18 in, Power Source Corded, Current 6 A, Cord Length 8 ft, Features Auto Track Belt Alignment, Built-In Vacuum Port, Clear View Dust Canister, Micro-Filtration, Pressure Control Technology, Single Lever Belt Changes, Includes 80 Grit Sanding Belt, Clear View Dust Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.