16 in. Stability Plus Gel-Foam Vinyl Cushion with LSI Cover

  • Mfr # 751046

  • Zoro # G816224789


product price:  $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751046
Zoro #
G816224789
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. A pressure relief and redistribution cushion that assures stability with four gel pods and also controls sliding with a raised pommel. Separate chambers to assure stability. Raised pommel to control sliding. Water-based gel to provide pressure relief weight distribution and therapeutic cooling. High-density foam base to prevent bottoming out. Incontinent-proof vinyl inner cover prevents urine from entering the cushion and a low-shear i outer cover reduces skin damaging friction that can be laundered. Features -Separate chambers to assure stability -Raised pommel to control sliding -Water based gel to provide pressure relief equalization and therapeutic cooling -High density foam base to prevent bottoming out -Launderable outside stretch fabric low shear i cover for added comfort and with safety straps -Slide-control -Stability plus gel-foam cushion Specifications - Material: Gel-Foam - Dimension: 2.5 H x 16 W x 16 D - Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.