18 in. Gel-Foam Vinyl X-Cushion with LSI Cover

  • Mfr # 751027

  • Zoro # G916224825


product price:  $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
751027
Zoro #
G916224825
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. This is a high end gel-foam cushion that provides enhanced comfort pressure relief and redistribution. The gel surface cools the area to minimize vulnerability to pressure sores and reduces perspiration. It has four separate chambers that stabilizes the gel and is ideal for persons who have difficulty maintaining upper trunk control. The pressure relieving foam base adds comfort and prevents bottoming out. The cushion is covered in a heat sealed incontinent proof vinyl cover that prevents liquids from entering. Features -Unique x-design controls lateral leaning and forward sliding -Water-based gel surface provides pressure-relieving flotation -Cooling action reduces skin-damaging perspiration -High-density foam base prevents bottoming-out -Incontinent-proof vinyl inner cover wipes clean for easy care -Launderable low-shear outer cover reduces skin friction and shear -Safety straps secure cushion to wheelchair -Multi-purpose -Backrest seat combo Specifications - Material: Gel-Foam - Dimension: 2.5 H x 18 W x 16 D - Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.