20 in. Gel-Foam Vinyl Cushion with LSI Cover

  • Mfr # 751012

  • Zoro # G116225028


product price:  $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751012
Zoro #
G116225028
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. An extra wide chair cushion that enjoys all the advantages of gel such as cooling alternating pressure relief and redistribution. Water-based gel lowers interface pressure and cools to minimize perspiration. High-density foam prevents bottoming-out. Low-shear i outer cover reduces skin damaging friction and can be laundered. Vinyl inner cover wipes clean for easy care and prevents urine from entering cushion. Features -Two-chamber wheelchair flotation cushion that combines the comfort and therapeutic effectiveness of gel and foam -Water-based gel lowers interface pressure and cools to eliminate perspiration -High-density foam prevents bottoming-out -Low-shear outer cover reduces skin-damaging friction removes for easy laundering -Incontinent-proof vinyl cover prevents urine from entering cushion -Wipes clean for easy care -Safety strap secures cushion to wheelchair -New anti-slip bottom for added user safety -Multi-purpose -Gel-foam cushion classic Specifications - Material: Gel-Foam - Dimension: 2.5 H x 16 W x 20 L - Weight: 8.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.