Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in. Position Plus Thin-Line Vinly Cushion with LSI Cover

  • Mfr # 751450

  • Zoro # G316224951


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751450
Zoro #
G316224951
UPC #
-
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes hospitals rehabilitation facilities and homecare settings. Our ultimate goal is to enhance resident care and in addition to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair. This extra wide pressure relief and redistribution cushion provides stability with four gel filled pods. Water-based gel relieves pressure and cools the skin to prevent breakdown caused by perspiration and heat build-up. Side gel pods improve lateral stability by controlling left-right leaning. Front gel pods control forward sliding by eliminating posterior pelvic rotation. Rear gel pods provide pressure relief in the coccyx area. High-density foam adds comfort and prevents bottoming out. Incontinent-proof vinyl inner cover prevents urine from entering cushion. Low-shear i outer cover reduces shear forces and can be laundered. Wipes clean for easy care. Features -Four separate gel-filled chambers -Water-based gel relieves pressure and cools the skin to prevent breakdown caused by perspiration -Side gel improves lateral stability by controlling left-right leaning -High-density foam adds comfort and prevents bottoming out -Low-shear outer cover reduces skin-damaging friction -Front gel controls forward sliding by eliminating posterior pelvic rotation -Rear gel provides pressure relief in the coccyx area -Incontinent-proof vinyl cover prevents urine from entering cushion -Wipes clean for easy care -Safety strap keeps cushion in place -Thin-line -Position plus - level Specifications - Dimension: 2.5 H x 20 W x 16 D - Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.