Shop SKIL-CARE
Create Account
307020 Lap Top 4 in. Thick Cushion - No Cutouts for Full-Arm Wheelchairs
- Mfr # 307020
- Zoro # G304157391
product price:Â
$
62.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 307020
- Zoro #
- G304157391
- UPC #
- 671509112107
- Country of Origin
- China
Description
Provides wheelchair positioning control and safety, with a minimal restrictive laptop cushion. Promotes proper sitting position. Polyfoam padded. Covered in durable, wipe-clean nylon. Safely keeps resident in wheelchair. Used with full arm wheelchairs.
Specifications- Cushion Size: 16"-18"
- Size: 4"
- Dimension: 4 x 26 x 10 in.
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.