705021 Sof Top Wheelchair Vinyl Tray

  • Mfr # 705021
  • Zoro # G104175496
product price: 
$
130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
705021
Zoro #
G104175496
UPC #
671509135908
Country of Origin
China

Description

This lap top wheelchair tray assists in upper body control for the wheelchair user. Helps achieve proper body position, balance, and alignment. The tray consists of a wooden base with laminated foam and a durable heat sealed vinyl cover. Around-the-chair strap prevents resident from sliding forward. Easy-open cloth hook and eye closures.

Specifications
  • Cushion Size: 14"
  • Dimension: 1 x 22 x 18 in.
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews