914118 65 in. MultiPro Seat Belt with Buckle Sensor with adjustable Loop Attachment

  • Mfr # 914118
  • Zoro # G204157842
product price: 
$
134.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
914118
Zoro #
G204157842
UPC #
671509283401
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This chair belt alarm sensor activates when the resident releases the metal buckle. (Must be purchased with any of the skil-care pro series of alarms. Nylon belt has easy-release buckle for restraint-free care. Alarm sounds when buckle is released and automatically resets when buckle is secured. Reminds resident to stay seated. Secures to all standard wheelchairs with an adjustable loop strap.

Features
  • This chair belt alarm sensor activates when the resident releases the buckle
  • Eliminates sensor strips and clothing clips
  • Nylon belt has easy-release buckle for restraint-free care
  • Alarm sounds when buckle is released
  • Automatically resets when buckle is secured
  • Secures to all standard wheelchairs
  • Reminds resident to stay seated
  • Reinforced attachment holes
  • Belt sensor with d-ring attachment requires no tools to attach
  • Seat belt with buckle sensor
Specifications
  • Size: 65" L
  • Dimension: 2.5" H x 6" W x 2.5" L
  • Weight: 0.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews