751026 18 in. Gel-Foam Vinyl X-Cushion

  • Mfr # 751026
  • Zoro # G204173989
product price: 
$
124.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751026
Zoro #
G204173989
UPC #
671509242002
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This is a high end gel-foam cushion that provides enhanced comfort, pressure relief and redistribution. The gel surface cools the area to minimize vulnerability to pressure sores and reduces perspiration. It has four separate chambers that stabilizes the gel and is ideal for persons who have difficulty maintaining upper trunk control. The pressure relieving foam base adds comfort and prevents bottoming out. The cushion is covered in a heat sealed, incontinent proof vinyl cover that prevents liquids from entering.

Features
  • Unique x-design controls lateral leaning and forward sliding
  • Water-based gel surface provides pressure-relieving flotation
  • Cooling action reduces skin-damaging perspiration
  • High-density foam base prevents bottoming-out
  • Multi-purpose
  • Backrest seat combo
Specifications
  • Material: Gel-Foam
  • Dimension: 2.5" H x 18" W x 16" D
  • Weight: 6.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.