754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in.

  • Mfr # 754849
  • Zoro # G804157891
product price: 
$
255.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
754849
Zoro #
G804157891
UPC #
671509222202
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This tri-foam visco bariatric cushion provides pressure relief and redistribution for the bariatric population. Top layer of visco-elastic foam provides pressure relief. Middle layer of high-density foam adds comfort and cushioning. A firm foundation provides added support for solid seat wheelchairs. Three-part design prevents bottoming-out. Low-shear ii wipe-clean outer cover reduces skin damaging friction.

Features
  • A firm foundation controls sling-seat hammocking
  • Three-part design prevents bottoming-out
  • Top layer of visco-elastic foam provides pressure relief
  • Middle layer of high-density foam adds comfort and cushioning
  • Low-shear ii wipe-clean outer cover reduces skin damaging friction
  • Tri-foam visco cushion
Specifications
  • Dimension: 4" H x 28" W x 18" D
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews