Shop SKIL-CARE

751316 16 in. Slide-Guard Gel-Foam Vinyl Wedge Cushion; Soft Foundation with LSI Cover

  • Mfr # 751316
  • Zoro # G604157909

product price: 
$
222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751316
Zoro #
G604157909
UPC #
671509280202
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A pressure relief and redistribution cushion that aids in slide control and leg abduction. High-density foam increases comfort and lowers pressure. Water-based gel lowers interface pressure and reduces perspiration. 5" Foam pommel controls sliding by eliminating posterior pelvic tilt. Low-shear i outer cover reduces skin damaging friction and can be laundered. Incontinent-proof, vinyl cover prevents urine from entering cushion. Contoured bottom to eliminate wheelchair hammock effect.

Features
  • Water-based gel reduces heat build-up and prevents perspiration
  • Vinyl cover protects the cushion from incontinence
  • High-density foam retains shape after prolonged sitting
  • Gel distributes weight to maximize contact area
  • Gel cooling effect lowers risk of pressure sores
  • Slide-control
  • Slide guard wedged cushion
Specifications
  • Material: Gel-Foam
  • Dimension: 4" x 2" H x 16" W x 16" D
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.