758010 18 in. Leg Abductor Foam Vinyl Cushion

  • Mfr # 758010
  • Zoro # G704175926
product price: 
$
130.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
758010
Zoro #
G704175926
UPC #
671509152400
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A foam pressure relief and redistribution cushion that comfortably keeps legs in abduction and prevents hip rotation and sliding. Firm, contoured foundation eliminates sling-seat "hammock effect". 5"H contoured foam pommel provides abduction without compromising comfort. High-density foam comfort and stability. Fluid-proof, wipe-clean vinyl inner cover protects against incontinence.

Features
  • Firm, contoured foundation eliminates sling-seat hammocking
  • 5 inch contoured foam pommel provides abduction without compromising comfort
  • High-density foam guarantees comfort and stability
  • Fluid-proof, wipe-clean vinyl inner cover protects against incontinence
  • Safety strap keeps cushion in place
  • Slide-control
  • Leg abductor cushion
Specifications
  • Dimension: 3.5" H x 18" W x 16" D
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews