754334 20 in. Ultra-Cushion Level Gel-Foam Vinyl Cushion with LSI Cover

  • Mfr # 754334
  • Zoro # G504158297
product price: 
$
234.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
754334
Zoro #
G504158297
UPC #
671509149905
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

The ultimate in pressure relief, redistribution, comfort, and support with an added firm foundation that levels all wheelchair seat surfaces and helps maintain a 90 degree neutral base. The gel surface provides additional pressure relief, redistribution and cooling. The high-density foam increases comfort and stability. Contoured base rests below seat frame so user sits lower in chair. Provided with a low-shear i stretch outer cover that reduces skin damaging friction and can be laundered. Incontinent-proof, vinyl cover prevents urine from entering cushion.

Features
  • Firm foundation eliminates pressure caused by sling-seats
  • High-density foam increases comfort and stability
  • Contoured base rests below seat frame so user sits lower in wheelchair
  • Water-based gel relieves interface pressure
  • Incontinence-proof vinyl inner cover wipes clean for easy care
  • Launderable low-shear outer cover reduces skin-damaging friction
  • Safety strap keeps cushion in place
  • New anti-slip bottom for added user safety
  • Firm foundation
  • Ultra-cushion - level
Specifications
  • Material: Gel-Foam
  • Dimension: 4" H x 20" W x 16" D
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.