758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion

  • Mfr # 758020
  • Zoro # G904175955
product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
758020
Zoro #
G904175955
UPC #
671509152608
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A foam pressure relief and redistribution cushion that comfortably keeps legs in abduction and prevents hip rotation and sliding. Firm, contoured foundation eliminates sling-seat "hammock effect". 5"H contoured foam pommel provides abduction without compromising comfort. High-density foam comfort and stability. Wedge base for additional slide control. Fluid-proof, wipe-clean vinyl inner cover protects against incontinence.

Features
  • Firm, contoured foundation eliminates sling-seat hammocking
  • High-density foam guarantees comfort and stability
  • Low-shear i launderable outer cover reduces skin damaging friction
  • Fluid-proof, wipe-clean vinyl inner cover protects against incontinence
  • Slide-control
  • Leg abductor cushion
Specifications
  • Dimension: 4"-1.5" H x 18" W x 16" D
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews