912220 29 in. Full View Vinyl Bed Rail Pads - Half Size

  • Mfr # 912220

  • Zoro # G604158210


product price:  $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
912220
Zoro #
G604158210
UPC #
671509205106
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This bed rail pad achieves all the advantages of a standard bed rail pad but incorporates an additional window (13.5"W x 6.5"H) that reduces the residents feeling of isolation and provides greater visibility for the nursing staff. Protects against bed rail related injuries. 15" High pads fit well below rail and mattress for added protection. Straps with side-release buckles fasten pad securely to rails. Prevents entrapment in rails. Covered in durable, reinforced, wipe-clean vinyl.

Features
  • Bed rail pads
  • Thru-view vinyl bed rail pads
Specifications
  • Size: 29", Half Size
  • Dimension: 4" H x 15" W x 25" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.