Shop SKIL-CARE
Create Account
914372 Wheelchair 16 in. Backrest with Pocket for Optional 16 in. Seat Cushion
- Mfr # 914372
- Zoro # G004158216
product price:Â
$
76.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 914372
- Zoro #
- G004158216
- UPC #
- 671509254708
- Country of Origin
- China
Description
This is a portable back/seat cushion holder that provides added comfort to the back and seat of any 16" chair. It cushions the back with a 1.5" foam insert and has an open pocket for any 16" x 16" cushion to be inserted. These cushions are shown elsewhere. This product enhances comfort and prevents pressure sores. It is covered with a stretch, wipe clean Low Shear II removable cover. The cushion folds up and is convenient to carry with a loop. The cover can be laundered once the cushions are removed.
Specifications- Size: 16" x 16"
- Dimension: 1 x 16 x 16 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.