914362 Wheelchair Footrest Bag; Small

  • Mfr # 914362

  • Zoro # G304175951


product price:  $71.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
914362
Zoro #
G304175951
UPC #
671509255903
Country of Origin
China

Description

The footrest bag can save time and money by preventing misplacement of wheelchair footrests. It easily hangs off the wheelchair and is sized to fit most wheelchair footrests. Is covered in durable, wipe-clean vinyl.

Specifications
  • Size: 14" x 22"
  • Dimension: 1 x 8 x 10 in.
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.