This item is Discontinued.

Skil-Care Skil-Care 307030 4 in. Lap Top Thick 16 in. Cushion with Cutouts for Half-Arm Wheelchairs 307030

This item is Discontinued.

Skil-Care

Skil-Care 307030 4 in. Lap Top Thick 16 in. Cushion with Cutouts for Half-Arm Wheelchairs (Discontinued)

Mfr # 307030
Zoro # G904157333
UPC # 671509112206
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307030
Zoro #
G904157333
UPC #
671509112206
Country of Origin
China

Description

Provides wheelchair positioning control and safety, with a minimal restrictive laptop cushion. Promotes proper sitting position. Polyfoam padded. Covered in durable, wipe-clean nylon. Safely keeps resident in wheelchair. Used with half-arm wheelchairs.

Specifications
  • Cushion Size: 16"
  • Size: 4"
  • Dimension: 4 x 24 x 10 in.
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.