Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Skil-Care Skil-Care 503189 Heel Off-Loader for 503188 System 503189

Skil-Care 503189 Heel Off-Loader for 503188 System (Discontinued)

  • Mfr # 503189
  • Zoro # G304023689
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
503189
Zoro #
G304023689
UPC #
671509308609
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

Long version of heels-off loader that is included in model No. 503188.

Features
  • Heel off loading
  • Tri-function heels off-loader
Specifications
  • Dimension: 7" H x 20" W x 18" L
  • Dimension: 7" H x 22" W x 21" L
  • Weight: 2.4 lbs